Plastic spacer Polypropylene, white
Plastic spacer polypropylene
SPCE-PLA-WHITE-6,3X16X6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Nominal diameter (d1) | 6.300 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 6 mm |
Material | PP - Polypropylene |
Surface | Plain |
Datasheets (0)
Certificates/ Documents (0)