Plastic sleeve for 1/2 inch impact socket
REPLSLEV-IMPSKT-1/2IN-WS22-3PCS
Art.-no. 0714130022
EAN 4048539751242
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Plastic sleeve with colour code for quick identification of the size
- Less time lost due to easier identification of the right size
Datasheets(X)
Suitable for width across flats | 22 mm |
Material | Plastic |
Length | 85 mm |
Sleeve inside diameter | 30 mm |
Sleeve outside diameter | 32.6 mm |
Colour | Yellow |