Plastic sleeve for 1/2 inch impact socket
REPLSLEV-IMPSKT-1/2IN-WS21-3PCS
Art.-no. 0714134021
EAN 4058794024012
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Plastic sleeve with colour code for quick identification of the size
- Less time lost due to easier identification of the right size
Datasheets(X)
Suitable for width across flats | 21 mm |
Material | Plastic |
Length | 60 mm |
Sleeve inside diameter | 28.3 mm |
Sleeve outside diameter | 30.6 mm |
Colour | Green |