Plastic sleeve for 1/2 inch impact socket
Plastic sleeve for 1/2 inch impact socket insert
REPLSLEV-IMPSKT-1/2IN-WS15-3PCS
Art.-no. 0714130015
EAN 4045727450994
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Plastic sleeve with colour coding system
Simplifies identification of sizes and prevents wasting working time
Datasheets(X)
Suitable for width across flats | 15 mm |
Material | Plastic |
Length | 85 mm |
Sleeve inside diameter | 22.5 mm |
Sleeve outside diameter | 24.8 mm |
Colour | Grey |