Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plastic sleeve For 1/2 inch impact socket

Plastic sleeve for 1/2 inch impact socket insert
REPLSLEV-IMPSKT-1/2IN-WS22-3PCS

Art.-no. 0714130022
EAN 4048539751242
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
Plastic sleeve with colour coding system


Simplifies identification of sizes and prevents wasting working time

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for width across flats

22 mm

Material

Plastic

Length

85 mm

Sleeve inside diameter

30 mm

Sleeve outside diameter

32.6 mm

Colour

Yellow

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information