Plastic shelf support
Shelf support plastic with steel pin
SHLFSPRT-INSERT-PLA-WHITE-PLUGD5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sturdy and elegant shape
- Excellent contact surface
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel / plastic |
Colour | White |
Drill diameter | 5 mm |
Min. drill hole depth | 8 mm |
Width | 11 mm |
Height | 15 mm |
Length of pin | 7.8 mm |