Plastic scraper blade
Plastic replacement blade
REPLBLDE-PLA-SCRAPER-RED
Art.-no. 0714663325
EAN 4062856493241
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Plastic scraper blade made of polyoxymethylene
Perfect for removing materials from delicate surfaces
- Minimises the risk of damage
- Ideal for scraping surfaces prone to scratching or marking
- Gentle removal of residues, dirt and labels.
- Low risk of injury
Datasheets(X)
Ideal for scraping stickers, paint or adhesives from surfaces
Blade width | 39.5 mm |
Blade height | 19.5 mm |
Material | Polyoxymethylene |
Number of pieces | 50 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!