Plastic roller unit
Roller element plastic screwable set
ROLLUNT-PA-BLCK-CON-ESD-80X40MM
Art.-no. 4952600141
EAN 4056807474731
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For producing roller conveyors in any width and length
- Incl. 2x screws M5x25
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width (N) | 8 mm |
Length (l1) | 80 mm |
Material of housing | Polyamide/GFK |
Design | Without side support |
Material of roller | Polyamide, fibreglass-reinforced |
Width (b1) | 40 mm |
Colour | Black |
Height (h1) | 18 mm |
Surface of the axle | Zinc plated |
RoHS-compliant | Yes |
