Plastic nut, type 1
Plastic nut, type 1
PLANUT-MB-WHEELMOUNT-PA6-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Quick and simple fitting
Through pressure on the bolt (only with coarse thread bolts)
Removal possible
Through unscrewing the nuts
Datasheets(X)
Assembly on thread or coarse thread bolt
Suitable for screw | Diameter 5.0 mm |
Flange diameter | 24 mm |
Height | 10.5 mm |
Width across flats | 10 mm |
Material | Polyoxymethylene |
Colour | Black |
Corresponds to original spare part number | 51711958025, A2019900050 |