Plastic notched spreader with different notch patterns on all sides
Toothed spatula
TOSPTLA-160X85MM
Art.-no. 0693942160
EAN 4065746515429
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Implement does not need to be changed thanks to different notch pattern, for different application types, on all four edges
- Ergonomic and practical working in the smallest working areas
Datasheets(X)
For applying viscous materials such as glue, tile adhesive or plaster on small surfaces
Width | 160 mm |
Length | 85 mm |
Thickness | 2 mm |
Material | PE - Polyethylene |
Product weight (per item) | 14.800 g |