Plastic mushroom seal
Plastic mushroom seal
CAP-PLA-4830-BLACK
Art.-no. 05914830
EAN 4011231495899
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The mushroom seals are made of an elastic plastic and attached protective caps. Fits the head of a 7-mm diameter DIN 571 hex-head wood screw
Datasheets(X)
![]() | |
Material | PE - Polyethylene |
Colour | Black |
RoHS-compliant | Yes |
Diameter of hole (s1) | 7 mm |
Outer diameter (d1) | 28 mm |
