Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plastic multi-purpose ZEBRA Shark® anchor with collar

Plastic multi-purpose anchor, Shark, with collar
DWL-PLA-COLLAR-14X76
ZEBRA-SHARK

Art.-no. 090601476
EAN 4024835462464
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
Universal anchor for fixtures in almost all building materials (low load range)
  • Fully resistant to rotting, weathering and ageing

  • Thermally stable from -40°C to +100°C

  • Colour: Mother-of-pearl white

  • Pre-formed thread means low insertion torque for WÜPOFAST screw

  • Longitudinal locking edges prevent rotation

  • A single screw diameter can be used, regardless of the application

  • Expanding segments knot together or fold out for positive locking in perforated brick/cavity walls

  • Pre-formed thread in head

  • Three-way division for anchorage via positive locking or friction locking

  • Wings act as anti-rotation device in solid or hollow block brick

  • For mounting, we recommend the ASSY-D plug screw
Drill hole
Clean the drill hole
Set the anchor in place
Screw in screw until flush
Drill hole
Set the anchor in place
Screw in screw until flush
Drill hole
Set anchor in place
Screw in screw until flush
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Can be used with the maximum screw diameter in solid and hollow block brick to ensure good holding power

  • In gypsum plasterboard panels, pressboard, wood panels etc.

  • For use with stud screws, hooks, ring bolts, WÜPOFAST screws, ECOFAST screws, wood screws (e.g. ASSY-D)

Anchor diameter

14 mm

Material

PE - Polyethylene

Colour

Oyster white

Anchor length (l)

76 mm

Nominal drill-bit diameter (d 0)

14 mm

Drill hole depth (t)

85 mm

Embedding depth (h s)

75 mm

Min./max. required screw diameter

10-12 mm

Required screw length (l s)

Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

Type description

Zebra Shark anchor 14, with collar

Performance data
Anchor diameter [mm]5671)71)8101214
Recommended loads2)Concrete ≥ B25; C20/25Frec. [kN]0,20,30,30,30,41,01,11,3
Solid bricks ≥ Mz12; KS120,20,30,30,30,350,40,450,45
Vertically perforated brick ≥ Hlz123)0,10,150,150,150,20,250,250,3
Hollow sand-lime bricks ≥ KSL123)0,20,20,20,20,40,40,50,6
Aerated concrete PB2; PP23)0,040,10,120,120,150,20,20,3
Gypsum plasterboard d = 12.5 mm0,10,10,10,10,10,10,10,1
Gypsum plasterboard d = 25 mm0,150,150,150,150,150,150,150,15
Pumice0,110,130,150,150,180,230,250,28
1) Diameter of 7 mm still without preformed thread.
2) These values apply when using wood screws with the largest screw diameter.
3) The drill hole is to be made with a rotary drill (without impacting or hammering).
Characteristic values
Screw diameterdscr [mm]3,54,555678-1010-12
Screw diameter for board-type building materialsdscr 2 [mm]344,54,55,57810
Screw length = anchor length + material thickness to be fastened + screw diameter + any plaster/insulation thickness
Nom. drill dia.ddrl. [mm]5,06778101214
Drill hole deptht ≥ [mm]4045456060708085
Embedment depthhS ≥ [mm]3035355050607075
Hole diameter in componentdconstr ≥ [mm]5,56,57,57,5710,512,514,5
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Impact tool assortment

IMPTL-AERATED-CONCRETE

For making drill holes in aerated concrete