Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plastic multi-purpose SHARK® Pro anchor assortment 620 pieces

Multi-purpose dowel Shark Pro 620 pieces SOKO
DWL-SOKO-PLA-(SHARK PRO)-620PCS

Art.-no. 5964590605

EAN 4062856623471

-,--
price per selected packing unit
| Individual prices for customers after login
Plastic multi-purpose SHARK® Pro anchor assortment 620 pieces

Art.-no. 5964590605

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Assortment of common dimensions of the most versatile Würth plastic anchors. Without case for direct use in existing cases, shelves and vehicle interior equipment in the ORSY system size 4.4.1

The SHARK® Pro knots into cavities and expands in solid building materials

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

620 PCS

Plastic multi-purpose SHARK® Pro anchor assortment 620 pieces including:
2 x
System box

SYSBOX-2.4.1.-RED

Description:
2.4.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 2 x
System box separating element
3 x
System box separating element

PRTIONELMNT-F.SYSBOX-SLV-H54-W110

Description: For customising the division in system boxes
Quantity: 3 x
200 x
SHARK Pro plastic multi-purpose anchor

DWL-(SHARK PRO)-PLA-5X28

Description:
5 x 28 mm
Versatile plastic anchor that knots itself in cavities and expands in solid building materials
Quantity: 200 x
200 x
SHARK Pro plastic multi-purpose anchor

DWL-(SHARK PRO)-PLA-6X35

Description:
6 x 35 mm
Versatile plastic anchor that knots itself in cavities and expands in solid building materials
Quantity: 200 x
100 x
SHARK Pro plastic multi-purpose anchor

DWL-(SHARK PRO)-PLA-8X46

Description:
8 x 46 mm
Versatile plastic anchor that knots itself in cavities and expands in solid building materials
Quantity: 100 x
100 x
SHARK Pro plastic multi-purpose anchor

DWL-(SHARK PRO)-PLA-10X56

Description:
10 x 56 mm
Versatile plastic anchor that knots itself in cavities and expands in solid building materials
Quantity: 100 x
20 x
SHARK Pro plastic multi-purpose anchor

DWL-(SHARK PRO)-PLA-12X66

Description:
12 x 66 mm
Versatile plastic anchor that knots itself in cavities and expands in solid building materials
Quantity: 20 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information