Plastic locking element For Robust workshop trolleys
Plastic locking element Robust
SP-LOCKUNIT-WRKSHPTRLY-TLSYS-R-PLSTC
TOOLSYSTEM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Product weight (per item) | 10 g |
Length | 30 mm |
Width | 20 mm |
Colour | Black |
Material | Plastic |
Suitable for workshop trolley | R |