Plastic knock down
Plastic aligning cone
ALIGNCONE-PLA
Art.-no. 0691500150
EAN 4024835928915
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The extra slim form enables precise application (tip Ø 4 mm, total length 110 mm)
A larger knock down diameter can be obtained by shortening the tip
A second cone can be modified to suit individual requirements
Hard, tough material (POM)
Datasheets(X)
Length | 110 mm |
Material | Polyoxymethylene |
Tip diameter | 4 mm |