Plastic hexagon nut
PLANUT-MB-WHEELMOUNT-PA6-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy mounting by pressing onto the bolt (only for coarse thread bolts).
- Can be dismantled, simply unscrew the nut.
Datasheets(X)
For installation on threads or coarse thread bolts.
![]() | |
Suitable for screw | Diameter 5.0 mm |
Flange diameter | 24 mm |
Height | 10.5 mm |
Width across flats | 10 mm |
Material | Polyoxymethylene |
Colour | Black |
Corresponds to original spare part number | 51711958025, A2019900050 |
