Plastic hexagon nut
PLANUT-4,8MM-BLACK
Art.-no. 0500300153
EAN 4068362532856
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy mounting by pressing onto the bolt (only for coarse thread bolts).
- Can be dismantled, simply unscrew the nut.
Datasheets(X)
For installation on threads or coarse thread bolts.
![]() | |
Suitable for screw | Diameter 4.8 mm |
Flange diameter | 25.91 mm |
Height | 12.95 mm |
Width across flats | 14 mm |
Material | PA - Polyamide |
Colour | Black |
Corresponds to original spare part number | 1420706130M |
