Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plastic heat pump pipe

Plastic pipe double line with protective pipe
PLAPIP-HEATPUMP-(2X32/125)-DN25X18M

Art.-no. 0886604018

EAN 4099618210167

-,--
price per selected packing unit
| Individual prices for customers after login
Plastic heat pump pipe

Art.-no. 0886604018

-,--
price per selected packing unit
Quantity
PU
x 18 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible, pre-insulated double pipe system with empty pipes for the underground connection of air-to-water heat pumps
  • Quick and easy installation thanks to the combination of service and empty pipes

  • Little waste, because the product can be ordered by the metre

  • Small external diameter means less excavation, narrow ditches and smaller wall openings

  • Marked pipe to prevent confusion between supply and return

  • Two empty pipes for routing the power and control lines

  • Narrow bending radius

  • Flexible, parallel corrugated jacket pipe with high mechanical resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DN nominal width

DN 25

Length

18 m

Bending radius

0.5 m

Material of pipe

Polyethylene polymerised

Pipe diameter

32 mm

Pipe-wall thickness

2.9 mm

Min./max. operating temperature

0 to 95 °C

Operating pressure max./conditions

6.6 bar / at 95°C

Material of jacket pipe

HDPE - High density polyethylene

Outer diameter of jacket pipe

125 mm

Min. processing temperature

5 °C

Nominal width DN of conduit

24 mm

Nominal width DN of conduit 2

20 mm

Material of insulation

Polyethylene - PE

Heat conductance λ insulation / conditions

0.04 W/(m*K) / at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN 52613

Max. water absorption (%)

1 %

Transport dimension

179 x 38 x 179 cm

Weight

32.4 kg

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

Yes

Free of antimony trioxide ( 0.1 %)

Yes

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection set consisting of four compression fittings, one shrink-fit end cap and one end cap

CON-SET2-PLAPIP-HEATPUMP-32MM

For connecting plastic heat pump pipes to the heat pump/heating circuit
x 1 pcs
Connection set consisting of four compression fittings and two end caps

CONNECTION-SET-PLAPIP-HEATPUMP-32MM

For connecting plastic heat pump pipes to the heat pump/heating circuit
x 1 pcs
Screwed connection

SCRON-CLMPTRAN-PLAPIP-HP-32XAG1IN

For connecting plastic heat pump pipes to the heat pump/heating circuit
x 1 pcs
Shrink cap

SHRKCAP-UNI-PLAPIP-HP-32/40/50MM

For professional, watertight sealing of the front ends of plastic heat pump pipes outdoors
x 1 pcs
Rubber end cap

ENDCAP-RBR-PLAPIP-HP-32X125MM

For sealing the front ends of plastic heat pump pipes in buildings/dry areas
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ring space seal

PIPLDTHRGH-RGSEAL-PLAPIP-HP-D125

Water-pressure-tight wall duct for core holes in concrete or liner/fibre cement pipes for plastic heat pump pipes
x 1 pcs
Wall sleeve

PIPLDTHRGH-WALLSLEEVE-PLAPIP-HP-D125

Wall duct for non-pressurised water for mortaring into the wall opening for plastic heat pump pipes
x 1 pcs
Wall collar

PIPLDTHRGH-WLFLG-PLAPIP-HP-D125

Water barrier for floor and wall ducts, for direct casting of the plastic heat pump pipe into concrete
x 1 pcs
Cable warning tape for use in soil

UGRNDWARNTPE-WATERPIPE-40MMX250M

Resistant to ageing and cold temperatures
x 1 pcs
Cam buckle strap one piece

STRP-CAMBCKL-1PCS-LC250-W25MM-L5M

For small to medium loads
x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Diamond wet core drill bit Longlife & Speed

CREBIT-DIA-LS-1 1/4IN-D200-WL400MM

High-tech diamond wet core drill bits with maximum fast drilling speed even in iron reinforcements and very long service life. For all construction trades.
x 1 pcs
Diamond dry core drill bit

CREBIT-DRY-DIA-LS-1 1/4IN-D202-WL400

Extremely versatile premium diamond dry core drill bits with very high drilling speed and very long service life
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information