Plastic funnel With removable sieve
Plastic funnel, food grade
FUNL-PLA-HANDLE-FILTER-D160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resistant to oil and fuel
- Food-safe
- Rugged plastic material
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Liquid volume | 1200 ml |
Material | Plastic |
Colour | Red |
Diameter (Ø) | 160 mm |
Product weight (per item) | 102.500 g |
Design | With handle |
Resistance against | Oil |
Diameter of outfeed pipe | 22.5 mm |
Outfeed pipe length | 66 mm |