Plastic frame fixing W-UR 10 XXL
Plastic frame anchor, W-UR 10 XXL
ANC-(W-UR10 XXL)-PLA-10X200
Art.-no. 0912810901
EAN 4050642952416
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fast, precise and stable installation due to precisely fitting frame fixing
- Time-saving due to immediate load-bearing capacity
- Suitable for removable anchorage
- Optimal fastening for demanding perforated blocks with solid webs and large chambers that reliably anchor at least 2 webs
Component test with frame anchor W-RD 10 using AMO III screw to attach a glazed plastic door without lateral supports or spacer blocks in POROTON T12 clay block. Test report no. 105 44179/2 dated 23 December 2010
Component test with frame anchor W-UR 10 XXL using AMO Combi screw to attach a glazed plastic door without lateral supports or spacer blocks in POROTON-T8-36.5 MW masonry. Test report no. 11-001214-PR01 dated 17 October 2011
Expert opinion from ift Rosenheim dated 5 March 2012 no.: 12-000288-PR01 confirms that test report no. 105 44179/2 dated 23 December 2010 is also applicable to the AMO Combi screw and the W-UR 10 XXL.
- Check the correct installation of the components, taking into account the respective local construction conditions (e.g. weight of window casement, surface properties, hole arrangement in the brick)
- Fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO-Combi screw if appropriate individual approval has been obtained before installation starts
- The screw length should correspond to the length of the anchor plus the diameter of the screw
- Anchorage design is not required up to the verified window size for the tested surfaces and the appropriate installation
- The screw is no longer than the anchor and therefore reaches the second chamber in modern filled perforated blocks, ensuring that the anchor is guided correctly into the drill hole and the frame. Consequently, the load-bearing capacity is not reduced.
Pre-drilling window frame
Create the drill hole
Install anchor
Screw in the screw
Component test with frame anchor W-RD 10 using AMO III screw to attach a glazed plastic door without lateral supports or spacer blocks in POROTON T12 clay block. Test report no. 105 44179/2 dated 23 December 2010
Component test with frame anchor W-UR 10 XXL using AMO Combi screw to attach a glazed plastic door without lateral supports or spacer blocks in POROTON-T8-36.5 MW masonry. Test report no. 11-001214-PR01 dated 17 October 2011
Expert opinion from ift Rosenheim dated 5 March 2012 no.: 12-000288-PR01 confirms that test report no. 105 44179/2 dated 23 December 2010 is also applicable to the AMO Combi screw and the W-UR 10 XXL.
Datasheets(X)
- For perforated blocks with large chambers, the AMO-Combi screw, which anchors at least 2 webs, is recommended
- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole
- Window walls compliant with the former DIN 18056 standard or elements with a surface area in excess of 9 m² and fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4: The DIN 18056 standard applied to window walls with a minimum surface area of 9 m² and a minimum side length of 2 m on the shortest side. Use anchors with general or European Technical Approval or with individual approval for this application. Similarly, only use anchors with construction product approval, European Technical Approval or with individual approval to attach fall-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.
- Installation temperature in base material ≥ -20 °C
- Installation temperature of the anchor sleeve ≥ 0 °C
![]() | |
Anchor diameter | 10 mm |
Anchor length (l) | 208 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Drill hole depth (h 1) | 210 mm |
Approval | DIBt Z-21.2-2017 |
| Performance data | ||||||
| Brick format [mm] | Minimum compressive strength [N/mm²] | Engagement length [mm] | Free screw length [mm] | Axial tensile load [kN] | Transverse tension [kN] | |
| Concrete | – | C20/25 | 30 | 15 | 0,7 | 0,7 |
| Solid sand-lime brick e.g. Silka XL Plus | 248 x 175 x 488 | 28,0 | 50 | 15 | 0,6 | 0,6 |
| Hollow sand-lime brick e.g. Silka 8 DF | 248 x 240 x 238 | 12,0 | 50 | 15 | 0,5 | 0,5 |
| POROTON-T8-36,5-LZ-P | 248 x 365 x 249 | 6 | W-UR 10 XXL | 15 | – | 0,4 |
| Wood (spruce) | – | – | 60 | 15 | 0,6 | 0,6 |
| Characteristic values | ||||
| General | Minimum edge distance | Concrete | cmin [mm] | 50 |
| Sand-lime brick, solid brick, vertically perforated brick (min. 2 walls), softwood | 60 | |||
| Minimum engagement length | Concrete | hnom,min [mm] | 30 | |
| Sand-lime brick, solid brick | 50 | |||
| Vertically perforated brick (min. 2 walls), softwood | 60 | |||
| Nominal drill diameter | Concrete | d0 [mm] | 6,5 | |
| Sand-lime brick, solid brick | 6,0 | |||
| Vertically perforated brick (min. 2 walls) | 10.0 in conjunction with W-UR 10 XS | |||
| Vertically perforated brick (min. 2 walls with large chambers and filling), lightweight concrete (with filling) | 10.0 in conjunction with W-UR 10 XXL | |||
| Softwood | No pre-drilling required | |||
| Window frame AMO®-Combi | d [mm] | 10,2 | ||
| Window frame W-UR 10 XS / W-UR 10 XXL | 10,5 | |||
| Drill hole depth | Without anchors | h1 [mm] | Engagement length + 10 mm + any existing plaster coat | |
| Plastic frame anchor W-UR 10 XS | min. 80 mm | |||
| Plastic frame anchor W-UR 10 XXL | min. 210 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
