Plastic frame anchor W-FRAH 10 stainless steel A4
Plastic frame anchor W-FRAH 10 stainless steel A4
ANC-(W-FRAH10)-A4-TX40-WS13-190-10X260
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Anchor diameter | 10 mm |
Anchor length (l) | 260 mm |
Max. attachment height (t fix) | 190 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Through-hole in the component to be connected (d f) | 11 mm |
Fire resistance rating | R90 |
Screw diameter | 7 mm |
Screw length | 265 mm |
Approval | ETA |
Type description | W-FRA |