Plastic expanding rivet with special design
EXPNDRRIV-PLA-DISMOUNTABLE-PA66-BLACK
Art.-no. 0500300001
EAN 4065746628365
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 8.00-8.80 mm |
Min./max. attachment thickness | 3.00-8.00 mm |
Head diameter (A) | 14.50 mm |
Head height (B) | 2.30 mm |
Length below head (C) | 21.00 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Audi, Volkswagen, GM, Renault, Ford |
Corresponds to original spare part number | 21030249, N807389S, 6503598, 1039463, 8E0825267, 7701049271, 4803228 |
Installation location | Drive / wheel, Universal |
