Plastic expanding rivet with cap, with multiple slits
EXPNDRRIV-PLA-POM-BLACK
Art.-no. 0500300019
EAN 4065746640503
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy installation and removal, also possible by hand.
- High retention force and a secure fit in the component.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 7.00-7.20 mm |
Min./max. attachment thickness | 8.00-8.20 mm |
Head diameter (A) | 19.00 mm |
Head height (B) | 4.00 mm |
Length below head (C) | 8.20 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 9046707211 |
Installation location | Universal |
