Plastic expanding rivet with cap, with multiple slits
EXPNDRRIV-PLA-POM-BLACK-DM-18MM
Art.-no. 0500300159
EAN 4068362545863
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy installation and removal, also possible by hand.
- High retention force and a secure fit in the component.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 7.69-8.0 mm |
Min./max. attachment thickness | 1.25-8.75 mm |
Head diameter (A) | 18 mm |
Head height (B) | 1.55 mm |
Length below head (C) | 14 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Hyundai |
Corresponds to original spare part number | 865952T500 |
Installation location | Bodywork |
