Plastic expanding rivet with cap, with multiple slits
EXPNDRRIV-(D7,75-8,25MM)-PC/PBT-BLACK
Art.-no. 0501102041
EAN 4046777720655
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy installation and removal, also possible by hand.
- High retention force and a secure fit in the component.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 7.75-8.25 mm |
Min./max. attachment thickness | 5.70-8.70 mm |
Head diameter (A) | 25.40 mm |
Head height (B) | 3.50 mm |
Length below head (C) | 24.00 mm |
Colour | Black |
Material | PA - Polyamide |
Suitable for vehicle manufacturer | Ford, Universal |
Corresponds to original spare part number | 1028521, W701054S300 |
Installation location | Universal |
