Plastic expanding rivet with cap, with multiple slits
EXPNDRRIV-CITR/PEUG-PLA-BLACK
Art.-no. 0501121121
EAN 4047376898110
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy installation and removal, also possible by hand.
- High retention force and a secure fit in the component.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6.50-6.50 mm |
Min./max. attachment thickness | 3.80-6.00 mm |
Head diameter (A) | 22.00 mm |
Head height (B) | 3.00 mm |
Length below head (C) | 13.80 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Citroen, Peugeot, Fiat |
Corresponds to original spare part number | 699783, 9621385880, 6997T2, 9467585489 |
Installation location | Interior, Engine compartment, Bodywork |
