Plastic expanding rivet with cap, with grooves
Plastic expanding rivet with cap and fluting
EXPNDRRIV-PLA-PA66-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy installation and removal, also possible by hand
- High retention force and a secure fit in the component
![]() | |
Min./max. drill hole diameter | 7.20-7.20 mm |
Min./max. attachment thickness | 2.00-10.00 mm |
Head diameter (A) | 8.00 mm |
Head height (B) | 1.50 mm |
Length below head (C) | 18.50 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Mercedes-Benz, Smart |
Corresponds to original spare part number | A1249900492, 1249900492 |
Installation location | Universal |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt