Plastic expanding rivet with cap, with grooves
Plastic expanding rivet with cap and fluting
EXPNDRRIV-PLA-MB-GREY
Art.-no. 0501104070
EAN 4047376501201
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy installation and removal, also possible by hand
- High retention force and a secure fit in the component
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 8.00-8.00 mm |
Min./max. attachment thickness | 2.00-5.00 mm |
Head diameter (A) | 20.00 mm |
Head height (B) | 3.70 mm |
Length below head (C) | 9.40 mm |
Colour | Grey |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Universal |
Corresponds to original spare part number | A2309900192 |
Installation location | Universal |
