Plastic expanding rivet with cap, with grooves
Plastic expanding rivet with cap and fluting
EXPNDRRIV-PLA-MB/BMW
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy installation and removal, also possible by hand
- High retention force and a secure fit in the component
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 8.00-8.20 mm |
Min./max. attachment thickness | 3.00-10.00 mm |
Head diameter (A) | 20.00 mm |
Head height (B) | 3.30 mm |
Length below head (C) | 14.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Mercedes-Benz, MINI, Mitsubishi, Volvo, BMW |
Corresponds to original spare part number | 51471911992, A2019900292, M820141, 30820141, A2019900292/9051 |
Installation location | Universal, Engine compartment, Interior |
