Plastic expanding rivet with cap, with grooves
EXPNDRRIV-PLA-BMW-BUMPER-BLACK-HDD20,0
Art.-no. 0501105078
EAN 4024835488891
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy installation and removal, also possible by hand.
- High retention force and a secure fit in the component.
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6.00-6.20 mm |
Min./max. attachment thickness | 2.00-10.00 mm |
Head diameter (A) | 20.00 mm |
Head height (B) | 3.50 mm |
Length below head (C) | 17.00 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | BMW, MINI |
Corresponds to original spare part number | 51118174185 |
Installation location | Bodywork |
