Plastic expanding rivet with cap, with grooves
Plastic expanding rivet with cap and fluting
EXPNDRRIV-(D6,0-6,2MM)-PA66-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Easy installation and removal, also possible by hand
- High retention force and a secure fit in the component
![]() | |
Min./max. drill hole diameter | 6.00-6.20 mm |
Min./max. attachment thickness | 7.00-15.00 mm |
Head diameter (A) | 15.00 mm |
Head height (B) | 3.50 mm |
Length below head (C) | 20.00 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Universal, BMW, MINI |
Corresponds to original spare part number | 51111964186 |
Installation location | Universal |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt