Plastic expanding rivet with cap, with grooves
Plastic expanding rivet with cap and fluting
EXPNDRRIV-BMW-PLA-BLACK-PA6
Art.-no. 0501105035
EAN 4024835479356
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy installation and removal, also possible by hand
- High retention force and a secure fit in the component
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 6.50-6.70 mm |
Min./max. attachment thickness | 2.80-11.00 mm |
Head diameter (A) | 20.00 mm |
Head height (B) | 6.50 mm |
Length below head (C) | 15.00 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Universal |
Corresponds to original spare part number | 51481884779 |
Installation location | Universal |
