Plastic expanding rivet, type 4
Plastic expanding rivet with cap multiple slits
EXPNDRRIV-PLA-PSA-PA6.6-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
Datasheets(X)
Sheet metal attachments
Min./max. drill hole diameter | 8.05-8.3 mm |
Min./max. attachment thickness | 2-7.5 mm |
Head diameter (B) | 20 mm |
Head height (C) | 3.2 mm |
Length of expanding mandrel (D) | 11.4 mm |
Diameter of expanding mandrel (A) | 8.1 mm |
Material | PA 66 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 9648975680 |
Corresponds to original spare part number 2 | 856553 |