Plastic expanding rivet, type 4
Plastic expanding rivet with cap multiple slits
EXPNDRRIV-CITR/PEUG-PLA-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
Datasheets(X)
Sheet metal attachments
![]() | |
Min./max. drill hole diameter | 6.5-6.5 mm |
Min./max. attachment thickness | 3.8-6 mm |
Head diameter (B) | 22 mm |
Head height (C) | 3 mm |
Length of expanding mandrel (D) | 15 mm |
Diameter of expanding mandrel (A) | 6.4 mm |
Material | PA 661 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 699783, 9621385880 |
Corresponds to original spare part number 2 | 6997T2, 9467585489 |