Plastic expanding rivet, type 3
Plastic expanding rivet with cap and fluting
EXPNDRRIV-PLA-BMW-BUMPER-BLACK-HDD20,0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
Datasheets(X)
Sheet metal attachments
Min./max. drill hole diameter | 6-6.2 mm |
Min./max. attachment thickness | 2-10 mm |
Head diameter (B) | 20 mm |
Head height (C) | 3.5 mm |
Length of expanding mandrel (D) | 17 mm |
Diameter of expanding mandrel (A) | 6.5 mm |
Material | PA 66 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 51118174185 |