Plastic expanding rivet, type 1
Plastic expanding rivet without cap multiple slits
MP-PSA-SPREADINGRIVET-PLA-PEUGEOT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
- Rapid attachment of sheet metal, cardboard and plastics
- For use in the automotive industry and all fastening applications
Min./max. drill hole diameter | 2-6 mm |
Min./max. attachment thickness | 2-6 mm |
Head diameter (B) | 13 mm |
Head height (C) | 2 mm |
Length of expanding mandrel (D) | 10 mm |
Diameter of expanding mandrel (A) | 6 mm |
Material | PA 66 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 697202 |
Corresponds to original spare part number 2 | 6990C4 |