Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plastic expanding rivet, type 1

Plastic expanding rivet without cap multiple slits
EXPNDRRIV-UNI-BLACK

Art.-no. 050012854
EAN 4047376890770
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
Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Rapid attachment of sheet metal, cardboard and plastics

  • For use in the automotive industry and all fastening applications

Min./max. drill hole diameter

5-5.7 mm

Min./max. attachment thickness

1.5-5 mm

Head diameter (B)

10 mm

Head height (C)

2 mm

Length of expanding mandrel (D)

7.5 mm

Diameter of expanding mandrel (A)

5 mm

Material

PA 6 - Polyamide

Colour

Black

Corresponds to original spare part number

N0385051, 51118108145

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information