Plastic expanding rivet, type 1
Plastic expanding rivet without cap multiple slits
EXPNDRRIV-PLA-VOLVO-(5,0-5,3MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
- Rapid attachment of sheet metal, cardboard and plastics
- For use in the automotive industry and all fastening applications
![]() | |
Min./max. drill hole diameter | 5-5.2 mm |
Min./max. attachment thickness | 1.5-5 mm |
Head diameter (B) | 10 mm |
Head height (C) | 2 mm |
Length of expanding mandrel (D) | 7.5 mm |
Diameter of expanding mandrel (A) | 5 mm |
Material | PA 12 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 7903072116, A0009900392, 167935, 7703072173, 947098 |
Corresponds to original spare part number 2 | A0009902292,, 8968165 |