Plastic expanding rivet, type 1
Plastic expanding rivet without cap multiple slits
EXPNDRRIV-PLA-OPEL-7,8MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
- Rapid attachment of sheet metal, cardboard and plastics
- For use in the automotive industry and all fastening applications
![]() | |
Min./max. drill hole diameter | 8-8 mm |
Min./max. attachment thickness | 0.7-2 mm |
Head diameter (B) | 16 mm |
Head height (C) | 2 mm |
Length of expanding mandrel (D) | 10.5 mm |
Diameter of expanding mandrel (A) | 7.8 mm |
Material | PA 6 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 94530507, 1719245, 90138810 |
Corresponds to original spare part number 2 | 90138810, 51751429 |