Plastic expanding rivet, type 1
Plastic expanding rivet without cap multiple slits
EXPNDRRIV-CITR/PEUG-PLA-BLACK-(4-4,2MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
- Rapid attachment of sheet metal, cardboard and plastics
- For use in the automotive industry and all fastening applications
![]() | |
Min./max. drill hole diameter | 4-4.2 mm |
Min./max. attachment thickness | 2-6 mm |
Head diameter (B) | 8 mm |
Head height (C) | 1 mm |
Length of expanding mandrel (D) | 8.5 mm |
Material | Polyoxymethylene |
Colour | Black |
Corresponds to original spare part number | 9608351380, A0019902492, 7703072224 |
Corresponds to original spare part number 2 | 697224 |