Plastic end profile
End profile, plastic, Göppinger profile
PRFL-PLA-L2,5M
Art.-no. 0519402225
EAN 4052703472253
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The material is impact resistant and does not show any impact damage, making it less susceptible to damage during transport
- Each side tapers down to 0.6 mm and is ideal for thin skim coats
Datasheets(X)
Protects the edges of gypsum plasterboard on one-sided ends.
Material | Polyvinyl chloride - PVC hard |
Colour | White |
Side dimension of profile | 13.5 x 25 mm |