Plastic end cap, square for square pipes
Plastic end cap quadratic
ECAP-PLA-(SQUAR-PIP)-BLACK-20X20X2
Art.-no. 059022020
EAN 4024835082310
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Square head shape
- Resistant to wear and abrasion
- Splash-proof; prevents moisture from entering pipe structures
Datasheets(X)
![]() | |
Length (a1) | 20 mm |
Suitable for pipe thickness (t1) | 1.5 - 2 mm |
Height (h1) | 16 mm |
Material | LDPE - Low density polyethylene |
Colour | Jet black RAL 9005 |
RoHS-compliant | Yes |
Suitable for | Square tubes |
Min./max. temperature resistance | -50 to 80 °C |
