Plastic cover cap with sealing lip for pan head screw
Plastic cover for pan head
CAP-PLA-F.PANHD-R9016-PUREWHITE-D14
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Nominal diameter | 4.2 mm |
Outer diameter (d2) | 14 mm |
Matière | PE - Polyethylene |
Couleur | Pure white |
RoHS-compliant | Yes |
Suitable for | Zebra Pias lens head and pan head sheet metal screws to DIN 7981 (ISO 7049) with sealing lip |
Design | Sealing lip |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt