Plastic cover cap with sealing lip for pan head screw
Plastic cover for pan head
CAP-PLA-F.PANHD-R7042-LIGHTGREY-D18
Art.-no. 020200148
EAN 4011231260244
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter | 4.8 mm |
Outer diameter (d2) | 18 mm |
Material | PE - Polyethylene |
Colour | Traffic grey |
RoHS-compliant | Yes |
Suitable for | Zebra Pias lens head and pan head sheet metal screws to DIN 7981 (ISO 7049) with sealing lip |
Design | With sealing lip |
