Plastic cover cap
Cover cap for facade screw w. washer
CAP-PLA-WS3/8-R9005-JETBLACK-D16/19
Art.-no. 0202900516
EAN 4011231260664
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Weather-resistant polyethylene
Datasheets(X)
Suitable for Faba screws, 3/8 inch with sealing washers ∅ 16 and ∅ 19 mm
![]() | |
Material | PE - Polyethylene |
RoHS-compliant | Yes |
Outer diameter (d1) | 20 mm |
Colour | Deep black |
Suitable for | Facade construction screws with 3/8 inch drive and 16mm/19mm diameter sealing washers |
