Plastic corners For Robust workshop trolleys
Plastic corner R
SP-PLACORNER-WRKSHPTRLY-TLSYS-R-BLACK
TOOLSYSTEM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
1 pack = 4 corners
Datasheets(X)
Product weight (per item) | 50.000 g |
Length | 120 mm |
Width | 75 mm |
Colour | Black |
Material | Plastic |
Suitable for workshop trolley | R |