Plastic case For grout removal tools
Empty case for joint cutter
CASE-EMPTY-(SLCTR FF180-2)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length | 485 mm |
Width | 310 mm |
Height | 265 mm |
Material | Plastic |
Product weight (per item) | 3000.000 g |