Plastic brush
Wire brush the food sector
WREBRSH-1K-A2-3ROWS
Art.-no. 0697141
EAN 4045727227060
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material of wire | Stainless steel A2 |
Number of rows | 3 PCS |
Wire diameter | 0.35 mm |
Length of bristles (L3) | 35 mm |
Width (B) | 35 mm |
Length (L1) | 290 mm |
Length of head (L 2) | 135 mm |
