Plastic box
Plastic box
PLABOX-F.DRWRCAB-A-RED-75X75X61
Art.-no. 0957366411
EAN 4046778516035
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Suitable for box height | 60 mm |
Type description | A |
Suitable for drawer cabinet | PRO WUS / WUSK / RWB / US / USK / RW |
Colour | Red |
Width x depth x height (external dimension) | 75 x 75 x 61 mm |
Material | HIPS - Impact-resistant polystyrene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!