Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Plastic blind rivet Type 2

Plastic blind rivet, type 2
SPRDRRIV-PLA-DIVERSE

Art.-no. 0500411
EAN 4011231424202

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rivet pin, pointed
  • Easy assembly with a blind rivet tool

  • Corrosion-free, protects against contact corrosion

  • Non-conductive connection option

  • Allows attachments to cavities
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill hole diameter

5.10 mm

Min./max. drill hole diameter

5.10-5.10 mm

Min./max. attachment thickness

5.00-9.00 mm

Sleeve diameter

5.00 mm

Sleeve length

12.00 mm

Head diameter

11.00 mm

Head height

1.50 mm

Colour

Black

Corresponds to original spare part number

51711952019

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information